Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 8390232520BX1 - 21' x 2" x 0.063 M-Factor Carbide Tipped 2/3 Exotics Band Saw Blade

M.K. Morse 8390232520BX1 - 21' x 2" x 0.063 M-Factor Carbide Tipped 2/3 Exotics Band Saw Blade

Item #: WBB2113735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $604.00

$100.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $604.00 or save 5% on purchase.

Quantity

Customers Also Viewed

M.K. Morse 8390232520BX1 - 21' x 2" x 0.063 M-Factor Carbide Tipped 2/3 Exotics Bandsaw Blade

Specially designed for nickel based alloy and stainless steel applications, M-Factor by Morse general purpose carbide tipped band saw blades deliver value through performance driven sawing productivity.

Features & Benefits:
  • Typical users include steel service centers, automotive part makers, cylinder manufacturers
  • Carbide tipped blades are designed to be extremely wear resistant
  • Specially formulated submicron grade of carbide and triple tooth geometry
  • Smooth finish for less secondary work.
  • Exceptionally long life, fast cutting


Product Specifications

  • OVERALL LENGTH21'
  • LENGTH FEET21'
  • LENGTH INCHES0"
  • TPI2
  • MANUFACTURERS PART NUMBER8390232520BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.063"
  • APPLICATIONInconel, Hastelloy, Stainless Steels, Other Difficult Alloys
  • TRADE NAMEM-Factor
  • STYLEExotics
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH2"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALCarbide
  • TOOTH MATERIALCarbide Tip
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 8390982880BX1 - 24' x 2" x 0.063 M-Factor Carbide Tipped 1.5/2 Exotics Band Saw Blade

Item #: B2113745

Not Yet Rated

Usually ships in 5 to 8 days

$623.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 8390232520BX1 - 21' x 2" x 0.063 M-Factor Carbide Tipped 2/3 Exotics Band Saw Blade

M.K. Morse 8390232520BX1 - 21' x 2" x 0.063 M-Factor Carbide Tipped 2/3 Exotics Band Saw Blade

Item #: WBB2113735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant