Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 9190342280BX1 - 19' x 2" x 0.063 Challenger Structural 3/4 Band Saw Blade

M.K. Morse 9190342280BX1 - 19' x 2" x 0.063 Challenger Structural 3/4 Band Saw Blade

Item #: WBB2113710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 9190342280BX1 - 19' x 2" x 0.063 Challenger Structural 3/4 Bandsaw Blade

Designed for long life and straight cuts, Structural bimetal band saw blades reduce noise and vibration associated with structural applications.

Features & Benefits:
  • Specially designed for structural steel
  • Ideal for bundle and interrupted cuts with longer life
  • Reduces vibration and noise associated with interrupted cutting in profiles
  • Constant tooth height for even chip load and less tooth strippage
  • Increased beam strength for straighter interrupted and bundle cuts


Product Specifications

  • TOOTH SETVariable Pitch
  • OVERALL LENGTH19'
  • LENGTH FEET19'
  • LENGTH INCHES0"
  • TPI3
  • MANUFACTURERS PART NUMBER9190342280BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.063"
  • APPLICATIONLow Alloy, Carbon, & Structural Steels. Non-Ferrous, Brass, Bronze, Aluminum
  • TRADE NAMEChallenger Structural
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH2"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALBi-Metal
  • TOOTH MATERIALHigh Speed Steel
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 9190342700BX1 - 22' 6" x 2" x 0.063 Challenger Structural 3/4 Band Saw Blade

Item #: B2113597

Not Yet Rated

Usually ships in 5 to 8 days

$212.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 9190342280BX1 - 19' x 2" x 0.063 Challenger Structural 3/4 Band Saw Blade

M.K. Morse 9190342280BX1 - 19' x 2" x 0.063 Challenger Structural 3/4 Band Saw Blade

Item #: WBB2113710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant