x

Take 15% off your entire order!

Offer applied at checkout

Lenox Master-Grit® Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium

Lenox Master-Grit® Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium

Item #: WBB980179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$320.25 up to 32% OFF

Price: $218.95

Save $10.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox Master-Grit® Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium



Features:
  • Tungsten carbide particle grit, metallurgically bonded edge
  • Gulleted for applications greater than 1/4" (6.4mm) in cross-section
  • Continous for applications less than 1/4" (6.4mm) in cross section

Product Specifications

  • TOOTH SETContinuous
  • OVERALL LENGTH9' 6"
  • LENGTH FEET9'
  • LENGTH INCHES6"
  • BLADE THICKNESS INCHES0.035
  • TPIMedium
  • MANUFACTURERS PART NUMBER67940MGB92895
  • BRANDLenox
  • WIDTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lenox Master-Grit® Carbide Bandsaw Blade 11' 1" x 1/2" Continuous Medium

Item #: B980251

Not Yet Rated

Usually ships in 5 to 8 days

$238.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Master-Grit® Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium

Lenox Master-Grit® Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium

Item #: WBB980179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant