x

Take 15% off your entire order!

Offer applied at checkout

Lenox Classic® Bi-Metal Bandsaw Coil, 250' Long, 0.75"W, 18 TPI, .035" Thick

Lenox Classic® Bi-Metal Bandsaw Coil, 250' Long, 0.75"W, 18 TPI, .035" Thick

Item #: WBB982066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $853.00

$142.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lenox Classic® Bi-Metal Bandsaw Coil, 250' Long, 0.75"W, 18 TPI, .035" Thick

Features:
    Designed for long life in gernal purpose cutting applications
    Patented TUFF TOOTH™ design reduces tooth strippage

    M-42 high speed steel edge for excellent heat and wear resistance


Product Specifications

  • OVERALL LENGTH250'
  • WIDTH INCHES3/4"
  • BLADE THICKNESS INCHES0.035
  • TPI18
  • MANUFACTURERS PART NUMBER50967CLC3419
  • MATERIALBi-Metal
  • BRANDLenox
  • TYPEClassic®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DoAll T3P (Triple Chip) Band Saw Blade, 2-5/8"W, .063 thick/gauge, 1-1.3 TPI

Item #: B2682774

Not Yet Rated

Usually ships in 2 to 5 days

$628.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Classic® Bi-Metal Bandsaw Coil, 250' Long, 0.75"W, 18 TPI, .035" Thick

Lenox Classic® Bi-Metal Bandsaw Coil, 250' Long, 0.75"W, 18 TPI, .035" Thick

Item #: WBB982066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant