Take 15% off your entire order!

Offer applied at checkout

Lenox Diemaster 2® CTL Bandsaw Blade 11' 1" Long x 1/2" Wide, 18 TPI x 0.025 Thick

Lenox Diemaster 2® CTL Bandsaw Blade 11' 1" Long x 1/2" Wide, 18 TPI x 0.025 Thick

Item #: WBB930693

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$67.62 up to 23% OFF

Price: $51.79

Save $2.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox Diemaster 2® CTL Bandsaw Blade 11' 1" Long x 1/2" Wide, 6/10 TPI x 0.025 Thick

Engineered for Contour Cutting

Features:
  • FASTER CUTTING WITH M-42 HIGH SPEED STEEL TOOTH EDGE

  • Runs at twice the speed of carbon blades for faster, easier cutting
  • LONGER BLADE LIFE

  • Lasts 10 times longer than carbon blades
  • FOR GENERAL PURPOSE HAND-FED APPLICATIONS
Tool and die shops, machine shops, maintenance facilities Made with cobalt high speed steel tooth edge combined with a durable spring steel backing material.
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.

Product Specifications

  • TOOTH SETVari-Tooth™
  • OVERALL LENGTH11' 1"
  • LENGTH FEET11'
  • LENGTH INCHES1"
  • WIDTH INCHES1/2"
  • BLADE THICKNESS INCHES0.025
  • TPI18
  • MANUFACTURERS PART NUMBER26437D2B113380
  • BRANDLenox
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 24, 2014

    Durable
    Your review:
    Durable and can keep up with the guys here and what they put it thru!
Product Q & A

There are no questions for this product.

Popular item in this category

Lenox Diemaster 2® CTL Bandsaw Blade 11' 5" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick

Item #: B930648

Not Yet Rated

Usually ships in 3 to 6 days

$52.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Diemaster 2® CTL Bandsaw Blade 11' 1" Long x 1/2" Wide, 18 TPI x 0.025 Thick

Lenox Diemaster 2® CTL Bandsaw Blade 11' 1" Long x 1/2" Wide, 18 TPI x 0.025 Thick

Item #: WBB930693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant