Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenox Diemaster 2® CTL Bandsaw Blade 11' 8" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick
See all 111 items in product family

Lenox Diemaster 2® CTL Bandsaw Blade 11' 8" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick

Item #: WBB930559

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.13 Save up to 17%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Lenox Diemaster 2® CTL Bandsaw Blade 11' 8" Long x 1/2" Wide, 14/18 TPI x 0.025 Thick

Engineered for Contour Cutting

Features:
  • FASTER CUTTING WITH M-42 HIGH SPEED STEEL TOOTH EDGE

  • Runs at twice the speed of carbon blades for faster, easier cutting
  • LONGER BLADE LIFE

  • Lasts 10 times longer than carbon blades
  • FOR GENERAL PURPOSE HAND-FED APPLICATIONS
Tool and die shops, machine shops, maintenance facilities Made with cobalt high speed steel tooth edge combined with a durable spring steel backing material.
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.

Product Specifications

    • TOOTH SETVari-Tooth™
    • OVERALL LENGTH11' 8"
    • LENGTH FEET11'
    • LENGTH INCHES8"
    • WIDTH INCHES1/2"
    • BLADE THICKNESS INCHES0.025
    • TPI10/14
    • MANUFACTURERS PART NUMBER80260D2B113555
    • BRANDLenox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed