Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenox Classic® CTL Bandsaw Blade 19' 2-1/2" Long x 1-1/4" Wide, 8/12 TPI x 0.042 Thick
See all 52 items in product family

Lenox Classic® CTL Bandsaw Blade 19' 2-1/2" Long x 1-1/4" Wide, 8/12 TPI x 0.042 Thick

Item #: WBB959456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.19 Save up to 26%
Price: $ 116.95
Product Information
Customer Review
Product Q&A
Lenox Classic® CTL Bandsaw Blade 19' 2-1/2" long x 1-1/4" Wide 4/6 TPI x 0.042 Thick

Designed for long life in general purpose cutting applications. Patented Tuff Tooth™ design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance.

APPLICATIONS:
  • Aluminum/Non-Ferrous
  • Alloy Steels
  • Carbon Steels
  • Stainless Steels
  • Structural Steels
  • Tool Steel


  • Product Specifications

      • TOOTH SETTuff Tooth™
      • OVERALL LENGTH19' 2-1/2"
      • LENGTH FEET19'
      • LENGTH INCHES2-1/2"
      • WIDTH INCHES1-1/4"
      • BLADE THICKNESS INCHES0.042
      • TPI8/12
      • MANUFACTURERS PART NUMBER62801CLB195855
      • MATERIALBi-Metal
      • BRANDLenox

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!