
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lenox Diemaster 2® CTL Bandsaw Blade 4' 11-1/4" Long x 1/2" Wide, 6 TPI x 0.025 Thick
Engineered for Contour Cutting
Features:
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Engineered for Contour Cutting
Features:
- FASTER CUTTING WITH M-42 HIGH SPEED STEEL TOOTH EDGE
- LONGER BLADE LIFE
- FOR GENERAL PURPOSE HAND-FED APPLICATIONS
Runs at twice the speed of carbon blades for faster, easier cutting
Lasts 10 times longer than carbon blades
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Product Specifications
- TOOTH SETHook
- OVERALL LENGTH4' 11-1/4"
- LENGTH FEET4'
- LENGTH INCHES11-1/4"
- WIDTH INCHES1/2"
- BLADE THICKNESS INCHES0.025
- TPI14/18
- MANUFACTURERS PART NUMBER18736D2B41505
- MATERIALBi-Metal
- BRANDLenox
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lenox Diemaster 2® CTL Bandsaw Blade 5' 2" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick
Item #: B928667
Not Yet Rated
Usually ships in 3 to 6 days
$31.95

Lenox Diemaster 2® CTL Bandsaw Blade 4' 11-1/4" Long x 1/2" Wide, 14/18 TPI x 0.025 Thick
$28.95
- Product Information
- Customer Review
- Product Q&A