Take 15% off your entire order!

Offer applied at checkout

Lenox Diemaster 2® CTL Bandsaw Blade 7' 8" Long x 3/8" Wide, 6 TPI x 0.035 Thick

Lenox Diemaster 2® CTL Bandsaw Blade 7' 8" Long x 3/8" Wide, 6 TPI x 0.035 Thick

Item #: WBB929469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.05 up to 10% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox Diemaster 2® CTL Bandsaw Blade 7' 8" Long x 3/8" Wide, 10 TPI x 0.035 Thick

Engineered for Contour Cutting

Features:
  • FASTER CUTTING WITH M-42 HIGH SPEED STEEL TOOTH EDGE

  • Runs at twice the speed of carbon blades for faster, easier cutting
  • LONGER BLADE LIFE

  • Lasts 10 times longer than carbon blades
  • FOR GENERAL PURPOSE HAND-FED APPLICATIONS
Tool and die shops, machine shops, maintenance facilities Made with cobalt high speed steel tooth edge combined with a durable spring steel backing material.
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.

Product Specifications

  • TOOTH SETStandard
  • OVERALL LENGTH7' 8"
  • LENGTH FEET7'
  • LENGTH INCHES8"
  • WIDTH INCHES3/8"
  • BLADE THICKNESS INCHES0.035
  • TPI6
  • MANUFACTURERS PART NUMBER52063D2B72335
  • MATERIALBi-Metal
  • BRANDLenox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lenox Diemaster 2® CTL Bandsaw Blade 7' 8-1/2" Long x 3/8" Wide, 6 TPI x 0.035 Thick

Item #: B929190

Not Yet Rated

Usually ships in 3 to 6 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Diemaster 2® CTL Bandsaw Blade 7' 8" Long x 3/8" Wide, 6 TPI x 0.035 Thick

Lenox Diemaster 2® CTL Bandsaw Blade 7' 8" Long x 3/8" Wide, 6 TPI x 0.035 Thick

Item #: WBB929469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant