Take 15% off your entire order!

Offer applied at checkout

Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.5"W, 10 TPI, .025" Thick

Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.5"W, 10 TPI, .025" Thick

Item #: WBB981773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6
  • 10

10

Price: $100.49

Save $5.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.5"W, 10 TPI, .025" Thick

Features:
    Excellent fatigue life
    Designed to cut a wide variety of materials
    Flexible carbon steel is very durable even at high band speeds-up to 15,000 feet (4,500 meters) per minute

    Designed for use on vertical contour saws
    Perfect for utility cutting of a wide variety of materials


Product Specifications

  • OVERALL LENGTH100'
  • WIDTH INCHES1/2"
  • BLADE THICKNESS INCHES0.025
  • TPI10
  • MANUFACTURERS PART NUMBER5046FLC12127
  • MATERIALCarbon
  • BRANDLenox
  • TYPEFlex Back
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.5"W, 10 TPI, .025" Thick

Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.5"W, 10 TPI, .025" Thick

Item #: WBB981773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant