Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenox Neo-Type CTL Bandsaw Blade 7' 6" Long x 1/2" Wide, 24 TPI x 0.025 Thick
See all 10 items in product family

Lenox Neo-Type CTL Bandsaw Blade 7' 6" Long x 1/2" Wide, 24 TPI x 0.025 Thick

Item #: WBB972116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Lenox Neo-Type CTL Bandsaw Blade 7' 6"L x 1/2"W 6 TPI x 0.025 Thick

Features:
  • Straighter, Easier Cut
  • Heat treated for extra stability while cutting
  • Recommended Use: Band Speeds at 4,000 Ft. per minute
  • Designed for use on vertical contour saws and small cut-off saws
  • Perfect for utility cutting of a wide variety of materials

Product Specifications

    • TOOTH SETWavy
    • OVERALL LENGTH7' 6"
    • LENGTH FEET7'
    • LENGTH INCHES6"
    • WIDTH INCHES1/2"
    • BLADE THICKNESS INCHES0.025
    • TPI24
    • MANUFACTURERS PART NUMBER44928NEB72285
    • MATERIALCarbon
    • BRANDLenox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!