Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 3/4 TPI x 0.035 Thick
See all 20 items in product family

Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 3/4 TPI x 0.035 Thick

Item #: WBB971462

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.03 Save up to 21%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Lenox QXP CTL Bandsaw Blade 8' 8-1/2"L x 1"W 4/6 TPI x 0.035 Thick

Features:
  • Exceptional blade life
  • Extremely versatile
  • Consistent performance cut after cut

Product Specifications

    • TOOTH SETVari-Tooth™
    • OVERALL LENGTH8' 8-1/2"
    • LENGTH FEET8'
    • LENGTH INCHES8-1/2"
    • WIDTH INCHES1"
    • BLADE THICKNESS INCHES0.035
    • TPI3/4
    • MANUFACTURERS PART NUMBER1806140
    • MATERIALBi-Metal
    • BRANDLenox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!