Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Power Hacksaw Blade , 17 x 1, 10TPI

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HSS Import Power Hacksaw Blade , 17 x 1, 10TPI

Item #: WBB558553

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Power Hacksaw Blades. HSS TMX Power Hacksaw Blade, 17" nominal length x 1" wide x .050" thick with 10 teeth/inch; actual overall length = 17-3/8" with length from pin hole to pin hole center 16-1/2" pinhole diameter = .281".
  • Fully heat treated to resist wear and provide efficient cutting


Product Specifications

    • TPI10
    • MANUFACTURERS PART NUMBERB558553
    • BRANDImport
    • DESCRIPTIONPower Hacksaw Blade
    • OVERALL LENGTH (OAL)17"
    • WIDTH1"
    • THICKNESS.050"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!