discount codeFree shipping over 300

Applied at checkout

HSS Import Jewelers Saw, 1" DIA x .008" Face x 5/16" Hole x 99 Teeth

HSS Import Jewelers Saw, 1" DIA x .008" Face x 5/16" Hole x 99 Teeth

Item #: WBB558293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.010"
  • 0.008"

0.008"

  • SELECT
  • 3/8"
  • 1/2"
  • 5/16"
  • 1/4"

5/16"

Price: $8.70

Quantity

Popular item in this category

HSS Import Jewelers Saw, 1" DIA x .008" Face x 1/2" Hole x 99 Teeth

Usually ships in 2 to 5 days

Not Yet Rated

$8.10

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1" diameter x .008" face width x 5/16" hole size x 99 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-002
  • MATERIALHSS
  • DIAMETER INCHES1
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER1"
  • BLADE THICKNESS0.008"
  • TYPEJewelers Saw
  • TEETH PER SAW99
  • HOLE DIAMETER5/16"
  • THICKNESS0.008
  • NUMBER OF TEETH99
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 1" DIA x .008" Face x 5/16" Hole x 99 Teeth

HSS Import Jewelers Saw, 1" DIA x .008" Face x 5/16" Hole x 99 Teeth

Item #: WBB558293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top