discount codeFree shipping over 300

Applied at checkout

HSS Import Jewelers Saw, 2.1/2" DIA x .032" Face x 1/2" Hole x 140 Teeth

HSS Import Jewelers Saw, 2.1/2" DIA x .032" Face x 1/2" Hole x 140 Teeth

Item #: WBB556544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.051"
  • 0.040"
  • 0.035"
  • 0.057"
  • 0.032"

0.032"

Price: $10.50

Quantity

Popular item in this category

HSS Import Jewelers Saw, 2.1/2" DIA x .051" Face x 1/2" Hole x 140 Teeth

Usually ships in 2 to 5 days

Not Yet Rated

$12.75

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 2.1/2" diameter x .032" face width x 1/2" hole size x 140 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-325
  • MATERIALHSS
  • DIAMETER INCHES2-1/2
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER2-1/2"
  • BLADE THICKNESS0.032"
  • TYPEJewelers Saw
  • TEETH PER SAW140
  • HOLE DIAMETER1/2"
  • THICKNESS0.032
  • NUMBER OF TEETH140
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 2.1/2" DIA x .032" Face x 1/2" Hole x 140 Teeth

HSS Import Jewelers Saw, 2.1/2" DIA x .032" Face x 1/2" Hole x 140 Teeth

Item #: WBB556544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top