discount codeFree shipping over 300

Applied at checkout

HSS Import Jewelers Saw, 2-1/4" DIA x .014" Face x 1/2" Hole x 210 Teeth

HSS Import Jewelers Saw, 2-1/4" DIA x .014" Face x 1/2" Hole x 210 Teeth

Item #: WBB556303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Popular item in this category

HSS Import Jewelers Saw, 2-1/4" DIA x .010" Face x 1/2" Hole x 210 Teeth

Usually ships in 2 to 5 days

Not Yet Rated

$19.75

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 2-1/4" diameter x .014" face width x 1/2" hole size x 210 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-279
  • MATERIALHSS
  • DIAMETER INCHES2 1/4
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER2 1/4"
  • BLADE THICKNESS0.014"
  • TYPEJewelers Saw
  • TEETH PER SAW210
  • HOLE DIAMETER1/2"
  • THICKNESS0.014
  • NUMBER OF TEETH210
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 2-1/4" DIA x .014" Face x 1/2" Hole x 210 Teeth

HSS Import Jewelers Saw, 2-1/4" DIA x .014" Face x 1/2" Hole x 210 Teeth

Item #: WBB556303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top