discount codeFree shipping over 300

Applied at checkout

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 2" DIA x 1/16" Face x 5/8" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 2" DIA x 1/16" Face x 5/8" Hole

Item #: WBB555268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 2" diameter x 1/16" face width x 5/8" hole size 22T.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish


Product Specifications

  • MANUFACTURERS PART NUMBER5-748-202
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER2"
  • BLADE THICKNESS1/16"
  • TYPEMetal Slitting Saw w/ Side Chip Clearance
  • HOLE DIAMETER5/8"
  • NUMBER OF TEETH22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 2" DIA x 1/16" Face x 5/8" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 2" DIA x 1/16" Face x 5/8" Hole

Item #: WBB555268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top