discount codeFree shipping over 300

Applied at checkout

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole

Item #: WBB557134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 3" diameter x 3/32" face width x 1" hole size 32T.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish


Product Specifications

  • MANUFACTURERS PART NUMBER5-748-258
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS3/32"
  • TYPEMetal Slitting Saw w/ Side Chip Clearance
  • HOLE DIAMETER1"
  • NUMBER OF TEETH32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole

Item #: WBB557134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top