Slitting Saws
Availability
Diameter
Type
Material
Price
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
1/8"
Diameter
3 in
Hole Diameter
1"
Number of Teeth
40
Blade Thickness
3/16"
Diameter
5 in
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
1/16"
Diameter
3-1/2 in
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
3/32"
Diameter
3 in
Hole Diameter
1"
Number of Teeth
36
Blade Thickness
1/8"
Diameter
3-1/2 in
Hole Diameter
1"
Number of Teeth
40
Blade Thickness
1/16"
Diameter
5 in
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 6" DIA x 1/8" Face x 1-1/4" Hole
Hole Diameter
1-1/4"
Number of Teeth
42
Blade Thickness
1/8"
Diameter
6 in
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 1/16" Face x 1" Hole
Hole Diameter
1"
Number of Teeth
32
Blade Thickness
1/16"
Diameter
3 in
Hole Diameter
1"
Number of Teeth
48
Blade Thickness
1/8"
Diameter
8 in
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 9/64" Face x 1" Hole,
Hole Diameter
1"
Number of Teeth
34
Blade Thickness
9/64"
Diameter
4 in
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
3/64"
Diameter
3 in
Hole Diameter
1"
Number of Teeth
42
Blade Thickness
3/64"
Diameter
6 in
Hole Diameter
1-1/4"
Number of Teeth
40
Blade Thickness
1/16"
Diameter
5 in
Hole Diameter
3/8"
Number of Teeth
28
Blade Thickness
3/64"
Diameter
2-1/2 in
Hole Diameter
1-1/4"
Number of Teeth
40
Blade Thickness
1/8"
Diameter
5 in
Hole Diameter
1"
Number of Teeth
30
Blade Thickness
1/16"
Diameter
3 in