discount codeFree shipping over 300

Applied at checkout

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/16" Face x 1-1/4" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/16" Face x 1-1/4" Hole,

Item #: WBB556189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 3" diameter x 1/16" face width x 1-1/4" hole size x 32 Teeth.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • MANUFACTURERS PART NUMBER5-749-253
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS1/16"
  • TYPEMetal Slitting Saw w/ Staggered Teeth & Side Chip Clearance
  • HOLE DIAMETER1-1/4"
  • NUMBER OF TEETH32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/16" Face x 1-1/4" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/16" Face x 1-1/4" Hole,

Item #: WBB556189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top