discount codeFree shipping over 300

Applied at checkout

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/8" Face x 1" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/8" Face x 1" Hole,

Item #: WBB557370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 3" diameter x 1/8" face width x 1" hole size x 32 Teeth.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • MANUFACTURERS PART NUMBER5-749-264
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS1/8"
  • TYPEMetal Slitting Saw w/ Staggered Teeth & Side Chip Clearance
  • HOLE DIAMETER1"
  • NUMBER OF TEETH32
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
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/8" Face x 1" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 1/8" Face x 1" Hole,

Item #: WBB557370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top