discount codeFree shipping over 300

Applied at checkout

HSS Import Plain Slitting Saw, 5" DIA x 3/32" Face x 1" Hole

HSS Import Plain Slitting Saw, 5" DIA x 3/32" Face x 1" Hole

Item #: WBB554719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Popular item in this category

HSS Import Plain Slitting Saw, 3-1/2" DIA x 3/32" Face x 1" Hole

Usually ships in 5 to 8 days

Not Yet Rated

$37.95

Customers Also Viewed

High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 5" diameter x 3/32" face width x 1" hole size x 40 Teeth.
  • Designed with concave side clearance to the hub for shallower depth of cut and cut off applications


Product Specifications

  • MANUFACTURERS PART NUMBER9005067
  • MATERIALHSS
  • DIAMETER INCHES5
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER5"
  • BLADE THICKNESS3/32"
  • TYPEPlain Metal Slitting Saw
  • HOLE SIZE INCHES1
  • HOLE DIAMETER1"
  • THICKNESS3/32
  • NUMBER OF TEETH40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Slitting Saw, 5" DIA x 3/32" Face x 1" Hole

HSS Import Plain Slitting Saw, 5" DIA x 3/32" Face x 1" Hole

Item #: WBB554719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top