discount codeFree shipping over 300

Applied at checkout

Imported HSS Screw Slotting Saw, 1-3/4" DIA x .012" Face x 5/8" Hole x 90 Teeth

Imported HSS Screw Slotting Saw, 1-3/4" DIA x .012" Face x 5/8" Hole x 90 Teeth

Item #: WBB558131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Screw Slotting Saw. HSS TMX Screw Slotting Saw, 1-3/4" diameter x .012" face width x 5/8" hole size x 90 Teeth.
  • Designed with concave side clearance for shallow slotting application


Product Specifications

  • MANUFACTURERS PART NUMBER8517124
  • MATERIALHSS
  • DIAMETER INCHES1-3/4
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER1-3/4"
  • BLADE THICKNESS0.012"
  • TYPEScrew Slotting Saw
  • WIDTH OF FACE0.012
  • SIZE OF HOLE5/8
  • HOLE DIAMETER5/8"
  • NUMBER OF TEETH90
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported HSS Screw Slotting Saw, 1-3/4" DIA x .012" Face x 5/8" Hole x 90 Teeth

Imported HSS Screw Slotting Saw, 1-3/4" DIA x .012" Face x 5/8" Hole x 90 Teeth

Item #: WBB558131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top