Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported HSS Screw Slotting Saw, 2-3/4" DIA x .016" Face x 1" Hole x 72 Teeth
See all 107 items in product family

Imported HSS Screw Slotting Saw, 2-3/4" DIA x .016" Face x 1" Hole x 72 Teeth

Item #: WBB558116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Screw Slotting Saw. HSS TMX Screw Slotting Saw, 2-3/4" diameter x .016" face width x 1" hole size x 72 Teeth.
  • Designed with concave side clearance for shallow slotting application


Product Specifications

    • MANUFACTURERS PART NUMBER8527166
    • MATERIALHSS
    • DIAMETER INCHES2-3/4
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER2-3/4"
    • BLADE THICKNESS0.016"
    • TYPEScrew Slotting Saw
    • SIZE OF HOLE1
    • WIDTH OF FACE0.016
    • HOLE DIAMETER1"
    • NUMBER OF TEETH72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!