discount codeFree shipping over 300

Applied at checkout

Import Self Opening Stationary Die Head 2-1/2" Head Dia. 3/4" Shank Dia.

Import Self Opening Stationary Die Head 2-1/2" Head Dia. 3/4" Shank Dia.

Item #: WBB894937

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,165.00

Quantity

Popular item in this category

Import Self Opening Stationary Die Head 3-1/4" Head Dia. 1" Shank Dia.

Usually ships in 5 to 8 days

Not Yet Rated

$1,410.00

Customers Also Viewed

Die Head

For use on automatic and semi-automatic machines. Made to highest accuracy standards with all parts hardened and ground. Head opens automatically when the selected thread length is reached. Used with type "D" chasers (style D and DS chasers are interchangeable through 3/4" D) made by Geometric® and other manufacturers. Heads have special device for roughing and finishing and can be used for cutting over and undersized threads as well as left and right hand threads.

Product Specifications

  • BRANDImport
  • TYPEDie Head
  • USES CHASER SIZE9/16"
  • USES CHASER STYLED, DS
  • MINIMUM CAPACITY3/16"
  • SHANK DIAMETER3/4"
  • HEAD DIAMETER2-1/2"
  • MAXIMUM CAPACITY INCHES9/16"
  • MAXIMUM CAPACITY MM14mm
  • MAXIMUM CAPACITY PIPE1/16-1/4
  • BORE SIZE3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Self Opening Stationary Die Head 2-1/2" Head Dia. 3/4" Shank Dia.

Import Self Opening Stationary Die Head 2-1/2" Head Dia. 3/4" Shank Dia.

Item #: WBB894937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top