Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2"-12 HSS, Import Round Adjustable Die, Special Thread, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 370 items in product family

1/2"-12 HSS, Import Round Adjustable Die, Special Thread, 1" OD

Item #: WBB571205

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. 1/2 - 12 HSS, TMX Round Adjustable Die, Special Thread, 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • DIAMETER INCHES1
    • THREADS PER INCH12
    • THREAD SIZE1/2-12
    • THREAD DIRECTIONRight Hand
    • SIZE1/2
    • STYLERound Split
    • BRANDImport
    • THREAD SIZE METRIC--
    • OD1
    • MANUFACTURERS PART NUMBER1532121
    • OUTSIDE DIAMETER1"
    • THREAD DIAMETER1/2"
    • THREAD PITCH (TPI)12
    • TYPERound Split
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!