discount codeFree shipping over 300

Applied at checkout

Import 13/16" Die Holder

Import 13/16" Die Holder

Item #: WBB894959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

Die Holder

For round dies ranging from #0 through 3/4. Suitable for short or medium run threading of shafts on lathes, milling machines, tapping attachments, etc. Overall length of 3 inches.

Product Specifications

  • DIE STYLERound
  • BRANDImport
  • TYPEDie Holder
  • OVERALL LENGTH (OAL)3"
  • SHANK DIAMETER1/2"
  • DIE DIAMETER13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 13/16" Die Holder

Import 13/16" Die Holder

Item #: WBB894959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top