discount codeFree shipping over 300

Applied at checkout

Import 3" Hex Die Adapter

Import 3" Hex Die Adapter

Item #: WBB894967

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Quantity

Customers Also Viewed

Hex Die Adapter

Converts round dies to hexagon dies when space limitations rule out use of diestock.

Product Specifications

  • DIE STYLERound
  • BRANDImport
  • TYPEDie Adapter
  • OVERALL LENGTH (OAL)--
  • SHANK DIAMETER--
  • DIE DIAMETER3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 3" Hex Die Adapter

Import 3" Hex Die Adapter

Item #: WBB894967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top