discount codeFree shipping over 300

Applied at checkout

Import Die Stock Handle for 13/16" Diameter Round Die

Import Die Stock Handle for 13/16" Diameter Round Die

Item #: WBB894951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Quantity

Popular item in this category

Import Die Stock Handle for 2" Diameter Round Die

Usually ships in 5 to 8 days

Not Yet Rated

$16.50

Customers Also Viewed

Round Die Stock Handles

  • For holding adjustable round split dies
  • Three set screw pattern
  • Black finish
  • Single piece construction

Product Specifications

  • DIE STYLERound
  • BRANDImport
  • TYPEDie Stock Handle
  • OVERALL LENGTH (OAL)6-1/2"
  • SHANK DIAMETER--
  • DIE DIAMETER13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Die Stock Handle for 13/16" Diameter Round Die

Import Die Stock Handle for 13/16" Diameter Round Die

Item #: WBB894951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top