discount codeFree shipping over 300

Applied at checkout

Import Die Stock Handle for 5/8" Diameter Round Die

Import Die Stock Handle for 5/8" Diameter Round Die

Item #: WBB894950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.30

Quantity

Popular item in this category

Import HSS Hex Re-Threading Die, M8x1.0, Carbon Steel

Usually ships in 5 to 8 days

(1)

$9.60

Customers Also Viewed

Round Die Stock Handles

  • For holding adjustable round split dies
  • Three set screw pattern
  • Black finish
  • Single piece construction

Product Specifications

  • DIE STYLERound
  • BRANDImport
  • TYPEDie Stock Handle
  • OVERALL LENGTH (OAL)5-1/2"
  • SHANK DIAMETER--
  • DIE DIAMETER5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Die Stock Handle for 5/8" Diameter Round Die

Import Die Stock Handle for 5/8" Diameter Round Die

Item #: WBB894950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top