Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4"-11-1/2 HSS Interrupted Thread, Dry Seal, Taper Import Pipe Tap, NPTF Ground, 5 Flute

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

1-1/4"-11-1/2 HSS Interrupted Thread, Dry Seal, Taper Import Pipe Tap, NPTF Ground, 5 Flute

Item #: WBB570752

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Tapered NPTF Dry Seal Ground Threads Pipe Tap with Interrupted Threads. 1-1/4" - 11-1/2 HSS Interrupted Thread, Dry Seal, Taper TMX Pipe Tap, NPTF Ground, RH, 5 Flutes.
  • Interrupted threads provide an open threading environment for better chip removal and coolant flow to the cut thus reducing thread damage
  • Standard pipe taps for fittings and pipe threads, creating a material to material tight fit

Product Specifications

    • DESCRIPTIONPipe Tap
    • THREAD SIZE1-1/4-11-1/2
    • MANUFACTURERS PART NUMBERB570752
    • FRACTIONAL SIZE1-1/4"
    • STYLENPTF
    • TAP SIZE1-1/4-11-1/2
    • TPI11-1/2
    • TYPEDry Seal
    • MATERIALHSS
    • HANDRight
    • NO. OF FLUTES5
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed