Take 15% off your entire order!

Offer applied at checkout

Brubaker Tool 3616132 Spiral Point Tap 9/16"-12, 3 Flute, H3

Brubaker Tool 3616132 Spiral Point Tap 9/16"-12, 3 Flute, H3

Item #: WBB1504050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brubaker Tool 3616132 Spiral Point Tap 9/16"-12, 3 Flute, H3

Chamfer Style:
Plug

These taps are primarily designed for tapping through holes, however, they can also be used in blind holes which are deep enough to allow for chip accumulation in the bottom of the hole. The spiral point forces the chips ahead of the tap, thereby preventing clogging and recutting of chips. Long holes, in excess of 1-1/2 diameters, can be tapped as a result. They can be used by hand or under power and are suitable for tapping most materials, especially those with high ductility.

Product Specifications

  • FRACTIONAL SIZE9/16"
  • METRIC SIZE--
  • BRANDBrubaker Tool™
  • H LIMITH3
  • TPI12
  • NUMBER SIZE--
  • FINISHPlain
  • CHAMFERPlug
  • NUMBER OF FLUTES3
  • DIRECTION OF ROTATIONRight Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brubaker Tool 4175932 Spiral Point Tap 1/2"-20, 3 Flute, H3

Item #: B1504051

Not Yet Rated

Usually ships in 10 to 13 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brubaker Tool 3616132 Spiral Point Tap 9/16"-12, 3 Flute, H3

Brubaker Tool 3616132 Spiral Point Tap 9/16"-12, 3 Flute, H3

Item #: WBB1504050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant