Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Rollover image to zoom in

Click image to enlarge

See all 710 items in product family

5/16-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570077

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.93
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 5/16 - 24 H3, Plug Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

Product Specifications

    • THREADS PER INCH24
    • THREAD SIZE5/16-24
    • NUMBER SIZE--
    • FRACTIONAL SIZE5/16"
    • TPI24
    • H LIMITH3
    • BRANDImport
    • CHAMFERPlug
    • MANUFACTURERS PART NUMBER5-750-0081
    • OVERALL LENGTH INCHES2-23/32
    • TAP SIZE5/16
    • TYPEHand Tap
    • MATERIALHSS
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!