Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brubaker Tool® Bottoming Chamfer 7/16-14 TiN Coated HSS Hand Tap H3 Limit
See all 680 items in product family

Brubaker Tool® Bottoming Chamfer 7/16-14 TiN Coated HSS Hand Tap H3 Limit

Item #: WBB1447223

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Brubaker Tool® Bottoming Chamfer 7/16-14 TiN Coated HSS Hand Tap H3 Limit

These general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.

Product Specifications

    • THREADS PER INCH14
    • THREAD SIZE7/16-14
    • CHAMFERBottoming
    • FRACTIONAL SIZE7/16"
    • NUMBER OF FLUTES4
    • TPI14
    • TYPEHand Tap
    • MATERIALHSS
    • H LIMITH3
    • BRANDBrubaker Tool™
    • FINISHTiN Coated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!