Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brubaker Tool CPM Tungsten Vandaium HSS Plug Style Tap Spiral Point 7/16-14
See all 489 items in product family

Brubaker Tool CPM Tungsten Vandaium HSS Plug Style Tap Spiral Point 7/16-14

Item #: WBB1448124

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Customer Review
Product Q&A
Brubaker Tool CPM Tungsten Vandaium HSS Plug Style Tap Spiral Point 7/16-14

Made of 4% Vanadium CPM - M4 Steel. Special Penta thread relief provides freer cutting. Designed for toughed, more abrasive materials up to 35 Rc.

Product Specifications

    • DESCRIPTIONSpiral Point Tap
    • H LIMITH3
    • TPI14
    • FRACTIONAL SIZE7/16"
    • METRIC SIZE--
    • MATERIALM4 HSS
    • BRANDBrubaker Tool™
    • TYPESpiral Point
    • NUMBER SIZE--
    • CHAMFERPlug
    • NUMBER OF FLUTES4
    • DIRECTION OF ROTATIONRight Hand
    • THREAD SIZE7/16-14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!