Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Import Drill & Tap HSS, 3/8-24 NF H3

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Combination Import Drill & Tap HSS, 3/8-24 NF H3

Item #: WBB571133

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 3/8-24 H3 x 1-1/4" thread length with .3345" TMX Drill diameter x 13/16" flute length and 3-1/2" overall length (OAL).
  • Combination Drill and Taps will drill and tap in one pass
  • Recommended for through holes

Product Specifications

    • THREAD SIZE3/8-24
    • DRILL SIZE0.3345
    • MANUFACTURERS PART NUMBER5780090
    • FRACTIONAL SIZE3/8"
    • THREAD LENGTH1-1/4
    • OVERALL LENGTH INCHES3-1/2
    • TPI24
    • TYPECombination Drill & Tap
    • MATERIALHSS
    • H LIMITH3
    • FLUTE LENGTH13/16
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!