Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee® DTAP6-32 Drill/Tap, 6-32.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Greenlee® DTAP6-32 Drill/Tap, 6-32.

Item #: WBB1377572

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.50
Product Information
Customer Review
Product Q&A
Greenlee® DTAP6-32 Drill/Tap, 6-32.

Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap toprevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel forlonger life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits

Product Specifications

    • DESCRIPTIONDrill Tap
    • THREAD SIZE6-32
    • COLOR FINISHMetal
    • MANUFACTURERS PART NUMBERDTAP6-32
    • CONSTRUCTIONMetal
    • SIZE6-32
    • MATERIALHSS
    • BRANDGreenlee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!