Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 3/8", 24 TPI, H3, Left TPI, Hand Spiral Point, Plug Chamfer, HSS Tap
See all 478 items in product family

Import 3/8", 24 TPI, H3, Left TPI, Hand Spiral Point, Plug Chamfer, HSS Tap

Item #: WBB810633

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
Spiral Pointed Tap

Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.

Product Specifications

    • THREAD SIZE3/8-24
    • NUMBER SIZE--
    • FRACTIONAL SIZE3/8"
    • TPI24
    • H LIMITH3
    • BRANDImport
    • FINISHPolished
    • DIRECTION OF ROTATIONLeft Hand
    • CHAMFERPlug
    • FRACTIONAL DIAMETER3/8"
    • NUMBER OF FLUTES3
    • TYPESpiral Point
    • MATERIALHSS
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!