Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M14.0x2.0 D7 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute

Rollover image to zoom in

Click image to enlarge

See all 283 items in product family

M14.0x2.0 D7 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute

Item #: WBB571155

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). M14.0 x 2.0 D7 Spiral Point, Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 2 Flutes.
  • ISO Metric taps with ANSI shanks
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread

Product Specifications

    • THREADS PER INCH2
    • THREAD SIZEM14 x 2.0
    • NUMBER SIZE--
    • FRACTIONAL SIZE--
    • PITCH2
    • TAP SIZE (mm)14
    • D LIMITD7
    • H LIMIT5-1/8
    • BRANDImport
    • CHAMFERPlug
    • MANUFACTURERS PART NUMBER5-776-020
    • TYPEHand Tap
    • MATERIALHSS
    • METRIC SIZEM14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!