
Made in USA Spiral Flute Bottoming Style Screw Thread Insert (STI) Tap 12-24
Item #: WBB810546
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M2.5 x 0.45
- 5/16-18
- M10 x 1.25
- 10-24
- 9/16-18
- M18 x 2.5
- 1/4-28
- M12 x 1.25
- 9/16-12
- M18 x 1.5
- 1/2-20
- M16 x 1.5
- M10 x 1.5
- M11 x 1.25
- 8-36
- 8-32
- 1/4-20
- 10-32
- M3.0 x 0.50
- M11 x 1.5
- M9.0 x 1.25
- 12-24
- 1-1/4-12
- M10 x 1.0
- M8.0 x 1.25
- 1/2-13
- 1-1/2-12
- M20 x 2.5
- M16 x 2.0
- 5/8-18
- M8.0 x 1.0
- 7/16-20
- M20 x 1.5
- 1-12
- M7.0 x 1.0
- 1-3/8-12
- M12 x 1.5
- 3-48
- 7/16-14
- M24 x 3.0
- M14 x 2.0
- 3/8-16
- M12 x 1.75
- M5.0 x 0.80
- 12-28
- 1-3/8-6
- 3/8-24
- M6.0 x 1.0
- 6-40
- 5/8-11
- 5/16-24
- M4.0 x 0.70
- 1-8
- 6-32
- 1-14
- 4-40
- M14 x 1.5
- 5-40
- M11 x 1.0
- 3-56
- 2-56
- 4-48
- 1-1/8-7
- 1-1/8-12
- 1-1/4-7
12-24
- SELECT
- Hand Tap
- Spiral Flute
- Spiral Point
Spiral Flute
- SELECT
- Bottoming
- Plug
Bottoming
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Made in USA Spiral Flute Bottoming Style Screw Thread Insert (STI) Tap 12-24
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Spiral Flute taps lift the chips out of the hole in blind hole tapping, eliminating chip disposal problems, damaged threads and broken taps. They will also bridge interruptions in the tapped hole. Features a 1-2 thread Bottoming Chamfer.
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Spiral Flute taps lift the chips out of the hole in blind hole tapping, eliminating chip disposal problems, damaged threads and broken taps. They will also bridge interruptions in the tapped hole. Features a 1-2 thread Bottoming Chamfer.
Product Specifications
- FRACTIONAL SIZE--
- MATERIALHSS
- METRIC SIZE--
- BRANDMade in USA
- TYPEScrew Thread Insert (STI)
- TPI24
- CLASS OF FIT3B
- STYLESpiral Flute
- NUMBER SIZE12
- FINISHBright
- CHAMFERBottoming
- THREAD SIZE12-24
Customer Review
Product Q & A
There are no questions for this product.

Made in USA Spiral Flute Bottoming Style Screw Thread Insert (STI) Tap 12-24
$50.95
- Product Information
- Customer Review
- Product Q&A