Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 12-28 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Rollover image to zoom in

Click image to enlarge

See all 489 items in product family

# 12-28 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Item #: WBB570867

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.47
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). # 12 - 28 H3, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread

Product Specifications

    • OVERALL LENGTH INCHES2-3/8
    • H LIMITH3
    • TPI28
    • FRACTIONAL SIZE--
    • MANUFACTURERS PART NUMBER1051228
    • MATERIALHSS
    • METRIC SIZE--
    • BRANDImport
    • TYPESpiral Point
    • NUMBER SIZE12
    • CHAMFERPlug
    • THREADS PER INCH28
    • TAP SIZE12
    • FRACTIONAL DIAMETER--
    • DIRECTION OF ROTATIONRight Hand
    • THREAD SIZE12-28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!