Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regal Triple Crown Series Yellow Band High Performance Spiral Flute Tap 1/2-13
See all 170 items in product family

Regal Triple Crown Series Yellow Band High Performance Spiral Flute Tap 1/2-13

Item #: WBB1448287

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Regal Triple Crown Series Yellow Band High Performance Spiral Flute Tap 1/2-13

For general purpose tapping. Can be used on steel, Aluminum alloys, Stainless Steel, or Cast Iron.

Product Specifications

    • DESCRIPTIONFast Spiral Tap
    • THREAD SIZE1/2-13
    • NUMBER SIZE--
    • FRACTIONAL SIZE1/2"
    • TPI13
    • H LIMITGH3
    • BRANDRegal Cutting Tools
    • DIRECTION OF ROTATIONRight Hand
    • COLOR FINISHYellow Ring
    • OVERALL LENGTH (OAL)3-3/8"
    • CHAMFERBottoming
    • FOR USE WITHGeneral Purpose Materials up to HRc45
    • TYPEHand Tap
    • METRIC SIZE--
    • MATERIALM7 HSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!