Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solid Carbide Made in USA, Spiral Point Gun Tap, Plug Chamfer 1/4"-20 2 Flute H3

Rollover image to zoom in

Click image to enlarge

See all 489 items in product family

Solid Carbide Made in USA, Spiral Point Gun Tap, Plug Chamfer 1/4"-20 2 Flute H3

Item #: WBB1344131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Solid Carbide Made in USA, Spiral Point Gun Tap, Plug Chamfer 1/4"-20 2 Flute H3

Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

Product Specifications

    • DESCRIPTIONSpiral Point Tap
    • FRACTIONAL SIZE1/4"
    • MATERIALSolid Carbide
    • METRIC SIZE--
    • BRANDMade in USA
    • H LIMITH3
    • TPI20
    • NUMBER SIZE--
    • FINISHPlain
    • CHAMFERPlug
    • NUMBER OF FLUTES2
    • DIRECTION OF ROTATIONRight Hand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!