Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 3 Chamfer Set HSS Hand Tap, 3-56, H2, Right Hand 3 Flute

Rollover image to zoom in

Click image to enlarge

See all 282 items in product family

Made in USA 3 Chamfer Set HSS Hand Tap, 3-56, H2, Right Hand 3 Flute

Item #: WBB1344181

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Made in USA 3 Chamfer Set HSS Hand Tap, 3-56, H2, Plug, Taper, Bottoming, Right Hand 3 Flute

Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.

Product Specifications

    • DESCRIPTIONHand Tap Set
    • NUMBER SIZE3
    • CHAMFERPlug, Taper, Bottoming
    • FRACTIONAL SIZE--
    • NUMBER OF FLUTES3
    • TPI56
    • MATERIALHSS
    • H LIMITH2
    • BRANDMade in USA
    • FINISHPlain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!