discount codeFree shipping over 300

Applied at checkout

45 ° HSS Import Single Angle Chamfering Cutter, 1-1/2" DIA x 1/2" Cutter Width x 2-3/4" OAL

45 ° HSS Import Single Angle Chamfering Cutter, 1-1/2" DIA x 1/2" Cutter Width x 2-3/4" OAL

Item #: WBB558625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Single Angle Chamfering Shank Cutter. 45° HSS TMX Single Angle Chamfering Cutter, 1-1/2" diameter x 1/2" cutter width x 2-3/4" OAL x 3/4" Shank.
  • Use like an end mill to cut a single angle in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESingle Angle
  • STYLEShank
  • DIAMETER INCHES1-1/2
  • OVERALL LENGTH INCHES (OAL)2-3/4
  • CHAMFERSingle Angle
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER1-1/2"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER5680004
  • SHANK DIAMETER3/4"
  • OVERALL LENGTH (OAL)2-3/4"
  • ANGLE45°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45 ° HSS Import Single Angle Chamfering Cutter, 1-1/2" DIA x 1/2" Cutter Width x 2-3/4" OAL

45 ° HSS Import Single Angle Chamfering Cutter, 1-1/2" DIA x 1/2" Cutter Width x 2-3/4" OAL

Item #: WBB558625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top