discount codeFree shipping over 300

Applied at checkout

60 ° HSS Import Double Angle Cutter, 3" DIA x 5/8" Face x 1" Hole

60 ° HSS Import Double Angle Cutter, 3" DIA x 5/8" Face x 1" Hole

Item #: WBB556656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Popular item in this category

90 ° HSS Import Double Angle Cutter, 3" DIA x 5/8" Face x 1" Hole

Usually ships in 5 to 8 days

Not Yet Rated

$106.95

Customers Also Viewed

High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 60° HSS TMX Double Angle Cutter, 3" diameter x 5/8" face width x 1" hole size x 22 teeth.
  • Designed to cut an included angle in the part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDouble Angle
  • STYLEArbor
  • DIAMETER INCHES3
  • CUTTER WIDTH5/8"
  • FRACTIONAL DIAMETER3"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER2553403
  • NUMBER OF TEETH22
  • HOLE DIAMETER1"
  • ANGLE60°
  • SIZE OF HOLE1
  • WIDTH OF FACE5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 ° HSS Import Double Angle Cutter, 3" DIA x 5/8" Face x 1" Hole

60 ° HSS Import Double Angle Cutter, 3" DIA x 5/8" Face x 1" Hole

Item #: WBB556656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top