discount codeFree shipping over 300

Applied at checkout

60 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL

60 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL

Item #: WBB558627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Single Angle Chamfering Shank Cutter. 60° HSS TMX Single Angle Chamfering Cutter, 3/4" diameter x 3/16" cutter width x 2-1/8" OAL x 3/8 Shank.
  • Use like an end mill to cut a single angle in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESingle Angle
  • STYLEShank
  • DIAMETER INCHES3/4
  • OVERALL LENGTH INCHES (OAL)2-1/8
  • CHAMFERSingle Angle
  • CUTTER WIDTH3/16"
  • FRACTIONAL DIAMETER3/4"
  • MANUFACTURERS PART NUMBER5680006
  • MATERIALHSS
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH (OAL)2-1/8"
  • ANGLE60°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL

60 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL

Item #: WBB558627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top