discount codeFree shipping over 300

Applied at checkout

60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 1/2" Face x 1" Hole

60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 1/2" Face x 1" Hole

Item #: WBB557116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Single Left Hand Angle Arbor Mounted Side Milling Cutter. 60° HSS TMX Single Angle Left Hand Cutter, 3" diameter x 1/2" face width x 1" hole size 22 Teeth.
  • Designed to cut an angle on the left side of the cut


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDouble Angle
  • STYLEArbor
  • DIAMETER INCHES3
  • DIRECTION OF ROTATIONLeft Hand
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER3"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER2903323
  • HOLE SIZE INCHES1
  • NUMBER OF TEETH22
  • HOLE DIAMETER1"
  • ANGLE60°
  • THICKNESS1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 1/2" Face x 1" Hole

60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 1/2" Face x 1" Hole

Item #: WBB557116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top