discount codeFree shipping over 300

Applied at checkout

90 ° HSS Import Double Angle Shank Cutter, 1-1/2" DIA x 1/2" Cutter Width x 3-3/8" OAL

90 ° HSS Import Double Angle Shank Cutter, 1-1/2" DIA x 1/2" Cutter Width x 3-3/8" OAL

Item #: WBB555223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Single Double Shank Cutter. 90° HSS TMX Double Angle Shank Cutter, 1-1/2" diameter x 1/2" cutter width x 3-3/8" OAL x 5/8" Shank.
  • Use like an end mill to cut a double angle in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDouble Angle
  • STYLEShank
  • DIAMETER INCHES1-1/2
  • OVERALL LENGTH INCHES (OAL)3-3/8
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER1-1/2"
  • MANUFACTURERS PART NUMBER5682160
  • MATERIALHSS
  • SHANK DIAMETER5/8"
  • OVERALL LENGTH (OAL)3-3/8"
  • ANGLE90°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 ° HSS Import Double Angle Shank Cutter, 1-1/2" DIA x 1/2" Cutter Width x 3-3/8" OAL

90 ° HSS Import Double Angle Shank Cutter, 1-1/2" DIA x 1/2" Cutter Width x 3-3/8" OAL

Item #: WBB555223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top