Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90 ° HSS Import Double Angle Shank Cutter, 1" DIA x 5/16" Cutter Width x 2-27/32" OAL
See all 12 items in product family

90 ° HSS Import Double Angle Shank Cutter, 1" DIA x 5/16" Cutter Width x 2-27/32" OAL

Item #: WBB558197

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Single Double Shank Cutter. 90° HSS TMX Double Angle Shank Cutter, 1" diameter x 5/16" cutter width x 2-27/32" OAL x 1/2" Shank.
  • Use like an end mill to cut a double angle in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEDouble Angle
    • STYLEShank
    • DIAMETER INCHES1
    • OVERALL LENGTH INCHES (OAL)2-27/32
    • CUTTER WIDTH5/16"
    • FRACTIONAL DIAMETER1"
    • MANUFACTURERS PART NUMBER5682120
    • MATERIALHSS
    • SHANK DIAMETER1/2"
    • OVERALL LENGTH (OAL)2-27/32"
    • ANGLE90°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!